TIMKEN
TIMKEN
U0-4
TIMKEN TIMKEN
Description
U0-4 QD BUSHING ; 101755136
Shaft Bushing; 4" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Part #
U0-4
BDI #
24313300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U0-4/p/24313300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
10.433
EAN
0070964149039
Product Group - BDI
M02194
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
30
Long Description
Shaft Bushing; 4" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh