TIMKEN
TIMKEN
U2-3-1/2
TIMKEN TIMKEN
Description
U2-3-1/2 QD BUSHING ; 101755209
Shaft Bushing; 3-1/2" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Part #
U2-3-1/2
BDI #
24313436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U2-3-1-2/p/24313436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
23.587
EAN
0070964149725
Product Group - BDI
M02194
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
50
Long Description
Shaft Bushing; 3-1/2" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
10.12 Inch | 257.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh