CLIMAX METAL
CLIMAX METAL
2C-068-S
CLIMAX METAL CLIMAX METAL
Description
2C-068-S CLAMP COLLAR ; 11/16" BORE SS 2-PIECE
11/16" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1/2" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Part #
2C-068-S
BDI #
193453
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-068-S/p/193453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.175
EAN
0044861226377
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
10-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
11/16" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1/2" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh