CLIMAX METAL
CLIMAX METAL
CRC-006-S
CLIMAX METAL CLIMAX METAL
Description
CRC-006-S SET SCREW COLLAR ; 1/16" BORE 316 SS
1/16" Bore; Shaft Collar; Stainless Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Part #
CRC-006-S
BDI #
194973
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CRC-006-S/p/194973
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861420393
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
2-56 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/16" Bore; Shaft Collar; Stainless Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Width
0.188 Inch | 4.775 Millimeter
Bore
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


