CLIMAX METAL
CLIMAX METAL
CRC-009
CLIMAX METAL CLIMAX METAL
Description
CRC-009 SET SCREW COLLAR ; 3/32" BORE YLW ZNC DICHROMATE
3/32" Bore; Shaft Collar; Steel; 3/8" Outside Diameter; 3/16" Width; One Set Screw; 6-32 X 1/8 Set Screw Size; One Piece Solid
Part #
CRC-009
BDI #
194974
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CRC-009/p/194974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.006
EAN
0044861993392
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
6-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Yellow Zinc Dichromate
Inch - Metric
Inch
Long Description
3/32" Bore; Shaft Collar; Steel; 3/8" Outside Diameter; 3/16" Width; One Set Screw; 6-32 X 1/8 Set Screw Size; One Piece Solid
Width
0.188 Inch | 4.775 Millimeter
Bore
0.094 Inch | 2.388 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh