Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

228714 https://www.bdiexpress.com/medias/INDDODLCKASY-B106-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Mjd8aW1hZ2UvanBlZ3xhR0ZqTDJnNFppOHhNRFkyTURjNU5qTXpOREV4TUM5SlRrUkVUMFJNUTB0QlUxbGZRakV3Tmw5VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDRmNzU0YzdiYTRiMjZhMzMzYzMzMzYxZDEwOWJkODIzODUzZGM2MmQyOTZkY2VjMTc0ZmFhZDJiMDJiNTEzZDM
27302868 Keyless Locking Assemblies 

DODGE DODGE

228714

Description

228714 KEYLESS LOCKING ASSEMBLY ; B106/RFN7006 2.4375" KYL

Keyless Screw Locking Assembly; 2-7/16" Bore; 3.740" Outside Diameter; 1.358" Length; Steel; B106 Series; M8 X 25; Cap Screw

Part #

228714

BDI #
27302868

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.908
EAN
0782476982454
Product Group - BDI
M00134
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M8 X 25
Other Features
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2
Long Description
Keyless Screw Locking Assembly; 2-7/16" Bore; 3.740" Outside Diameter; 1.358" Length; Steel; B106 Series; M8 X 25; Cap Screw
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Length
1.358 Inch | 34.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh