FENNER DRIVES
FENNER DRIVES
6410125
FENNER DRIVES FENNER DRIVES
Description
6410125 KEYLESS BUSHING ; NON-RETURNABLE 1-3/4"OD TRANTORQU OE STL
Keyless Wrench Locking Assembly; 1-1/4" Bore; 1-3/4" Outside Diameter; 1-5/8" Length; Steel; OE Series
Part #
6410125
BDI #
19305565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410125/p/19305565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.222
EAN
0662345025249
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.625 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6410125
Weight / LBS
0.5
Long Description
Keyless Wrench Locking Assembly; 1-1/4" Bore; 1-3/4" Outside Diameter; 1-5/8" Length; Steel; OE Series
Outside Diameter
1.75 Inch | 44.45 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh