

FENNER DRIVES
FENNER DRIVES
6940400
FENNER DRIVES FENNER DRIVES
Description
6940400 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; S Series
Part #
6940400
BDI #
17282779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6940400/p/17282779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.476
EAN
0662345003926
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
S
Other Features
Self Centering | Limited Axial Movement | Short Unit | 2.25 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6940400
Weight / LBS
1.05
Long Description
Keyless Wrench Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; S Series
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh