

FENNER DRIVES
FENNER DRIVES
B-LOC B103 1-1/8IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 1-1/8IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 1.122" Length; Steel; B103 Series; M6 X 20 Cap Screw
Part #
B-LOC B103 1-1/8IN
BDI #
17282311
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-1-1-8IN/p/17282311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.363
EAN
0662345043205
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M6 X 20
Other Features
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 1-1/8"
Manufacturer Internal Number
B302102
Weight / LBS
0.8
Long Description
Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 1.122" Length; Steel; B103 Series; M6 X 20 Cap Screw
Length
1.122 Inch | 28.5 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh