

FENNER DRIVES
FENNER DRIVES
B-LOC B103 15MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 15MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 15MM Bore; 32MM Outside Diameter; 21.5MM Length; Steel; B103 Series; M4 X 12 Cap Screw
Part #
B-LOC B103 15MM
BDI #
17283470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-15MM/p/17283470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0662345058674
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 15mm x 32mm
Manufacturer Internal Number
T301015
Weight / LBS
0.22
Long Description
Keyless Screw Locking Assembly; 15MM Bore; 32MM Outside Diameter; 21.5MM Length; Steel; B103 Series; M4 X 12 Cap Screw
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.846 Inch | 21.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh