Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B103 7/8IN https://www.bdiexpress.com/medias/INDFEELCKASY-B103-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEUmtMMmhqTkM4eE1EYzJPVE0zTkRjd056YzBNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdNMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdhN2E2MzI1MDdjMWE4MmQ3N2Q5ODNhMzQzODVhYWQzZDIzYmNjNTU0MzQ5YjViYjBmZDVlZThiYTY3NGM4N2U
17283456 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B103 7/8IN

Description

B-LOC B103 7/8IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 1.122" Length; Steel; B103 Series; M6 X 20 Cap Screw

Part #

B-LOC B103 7/8IN

BDI #
17283456

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345059008
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M6 X 20
Other Features
5 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B103 7/8"
Manufacturer Internal Number
T302014
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 1.122" Length; Steel; B103 Series; M6 X 20 Cap Screw
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length
1.122 Inch | 28.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh