

FENNER DRIVES
FENNER DRIVES
B-LOC B106 3-7/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 3-7/16IN KEYLESS BUSHING ; 5.118" OD STEEL
Keyless Screw Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 1-19/32" Length; Steel; B106 Series; M10 X 30 Cap Screw
Part #
B-LOC B106 3-7/16IN
BDI #
17283014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-3-7-16IN/p/17283014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.17
EAN
0662345044523
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M10 X 30
Other Features
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 3-7/16"
Manufacturer Internal Number
B602307
Weight / LBS
4.8
Long Description
Keyless Screw Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 1-19/32" Length; Steel; B106 Series; M10 X 30 Cap Screw
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.594 Inch | 40.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh