

FENNER DRIVES
FENNER DRIVES
B-LOC B109 19MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B109 19MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 19MM Bore; 33.35MM Outside Diameter; 20.5MM Length; Steel; B109 Series; M4 X 14 Cap Screw
Part #
B-LOC B109 19MM
BDI #
17283599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B109-19MM/p/17283599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345062121
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B109
Cap Screw
M4 X 14
Other Features
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B109 Mini 19mm
Manufacturer Internal Number
T901019
Weight / LBS
0.198
Long Description
Keyless Screw Locking Assembly; 19MM Bore; 33.35MM Outside Diameter; 20.5MM Length; Steel; B109 Series; M4 X 14 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0.748 Inch | 19 Millimeter
Length
0.807 Inch | 20.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh