

FENNER DRIVES
FENNER DRIVES
B-LOC B112 1IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 1IN KEYLESS BUSHING ; 2.165" OD
Keyless Screw Locking Assembly; 1" Bore; 2.165" Outside Diameter; 1.575" Length; Steel; B112 Series; M6 X 35 Cap Screw
Part #
B-LOC B112 1IN
BDI #
17282762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-1IN/p/17282762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
EAN
0662345042338
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M6 X 35
Other Features
6 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 1"
Manufacturer Internal Number
B122100
Weight / LBS
1
Long Description
Keyless Screw Locking Assembly; 1" Bore; 2.165" Outside Diameter; 1.575" Length; Steel; B112 Series; M6 X 35 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh