

FENNER DRIVES
FENNER DRIVES
B-LOC B115 120MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B115 120MM KEYLESS BUSHING ; 165MM OD
Keyless Screw Locking Assembly; 120MM Bore; 165MM Outside Diameter; 72MM Length; Steel; B115 Series; M12 X 60 Cap Screw
Part #
B-LOC B115 120MM
BDI #
17282880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B115-120MM/p/17282880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.62
EAN
0662345042802
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 60
Other Features
11 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B115 120mm x 165mm
Manufacturer Internal Number
B151120
Weight / LBS
11.023
Long Description
Keyless Screw Locking Assembly; 120MM Bore; 165MM Outside Diameter; 72MM Length; Steel; B115 Series; M12 X 60 Cap Screw
Length
2.835 Inch | 72 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh