

FENNER DRIVES
FENNER DRIVES
B-LOC B115 4-7/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B115 4-7/16IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 2.835" Length; Steel; B115 Series; M12 X 60 Cap Screw
Part #
B-LOC B115 4-7/16IN
BDI #
17282894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B115-4-7-16IN/p/17282894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.44
EAN
0662345042932
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 60
Other Features
11 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B115 4-7/16"
Manufacturer Internal Number
B152407
Weight / LBS
12
Long Description
Keyless Screw Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 2.835" Length; Steel; B115 Series; M12 X 60 Cap Screw
Length
2.835 Inch | 72 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh