

FENNER DRIVES
FENNER DRIVES
B-LOC B117 200MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 200MM
Keyless Screw Locking Assembly; 200MM Bore; 270MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw
Part #
B-LOC B117 200MM
BDI #
19305572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-200MM/p/19305572
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
14.346
EAN
0662345124799
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M20 X 70 | M16 X 110
Other Features
10 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 200mm x 270mm
Manufacturer Internal Number
B171200
Weight / LBS
50.706
Long Description
Keyless Screw Locking Assembly; 200MM Bore; 270MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw
Length
4.803 Inch | 122 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh