

FENNER DRIVES
FENNER DRIVES
B-LOC B117 440MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 440MM
Keyless Screw Locking Assembly; 440MM Bore; 525MM Outside Diameter; 178MM Length; Steel; B117 Series; M24 X 100 | M20 X 150 Cap Screw
Part #
B-LOC B117 440MM
BDI #
19305582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-440MM/p/19305582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
77.906
EAN
0662345124898
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M24 X 100 | M20 X 150
Other Features
16 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 440mm x 525mm
Manufacturer Internal Number
B171440
Weight / LBS
180.779
Long Description
Keyless Screw Locking Assembly; 440MM Bore; 525MM Outside Diameter; 178MM Length; Steel; B117 Series; M24 X 100 | M20 X 150 Cap Screw
Outside Diameter
20.669 Inch | 525 Millimeter
Bore
17.323 Inch | 440 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh