

FENNER DRIVES
FENNER DRIVES
B-LOC B117 600MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 600MM
Keyless Screw Locking Assembly; 600MM Bore; 685MM Outside Diameter; 178MM Length; Steel; B117 Series; M24 X 100 | M20 X 150 Cap Screw
Part #
B-LOC B117 600MM
BDI #
19305590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-600MM/p/19305590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
102.876
EAN
0662345124973
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M24 X 100 | M20 X 150
Other Features
20 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 600mm x 685mm
Manufacturer Internal Number
B171600
Weight / LBS
242.509
Long Description
Keyless Screw Locking Assembly; 600MM Bore; 685MM Outside Diameter; 178MM Length; Steel; B117 Series; M24 X 100 | M20 X 150 Cap Screw
Bore
23.622 Inch | 600 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
26.969 Inch | 685 Millimeter
Length
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh