

FENNER DRIVES
FENNER DRIVES
B-LOC B400 180MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 180MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; B400 Series; M14 X 40 Cap Screw
Part #
B-LOC B400 180MM
BDI #
17282962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-180MM/p/17282962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.98
EAN
0662345043649
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M14 X 40
Other Features
24 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 180mm x 235mm
Manufacturer Internal Number
B401180
Weight / LBS
13.228
Long Description
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; B400 Series; M14 X 40 Cap Screw
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter
Length
1.732 Inch | 44 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh