

FENNER DRIVES
FENNER DRIVES
B-LOC B800 1-1/2IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 1-1/2IN KEYLESS BUSHING ; 5.866" LTB
Keyless Screw Locking Assembly; 1-1/2" Bore; 1-31/32" Outside Diameter; 2-1/8" Length; Steel; B800 Series; M6 X 18 Cap Screw
Part #
B-LOC B800 1-1/2IN
BDI #
17282774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-1-1-2IN/p/17282774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.68
EAN
0662345044868
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 1-1/2"
Manufacturer Internal Number
B802108
Weight / LBS
1.5
Long Description
Keyless Screw Locking Assembly; 1-1/2" Bore; 1-31/32" Outside Diameter; 2-1/8" Length; Steel; B800 Series; M6 X 18 Cap Screw
Bore
1.5 Inch | 38.1 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.126 Inch | 54 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh