

FENNER DRIVES
FENNER DRIVES
B-LOC B800 1IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 1IN KEYLESS BUSHING ; 1.339" OD
Keyless Screw Locking Assembly; 1" Bore; 1.339" Outside Diameter; 1.85" Length; Steel; B800 Series; M6 X 16 Cap Screw
Part #
B-LOC B800 1IN
BDI #
17282399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-1IN/p/17282399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.41
EAN
0662345044820
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M6 X 16
Other Features
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 1"
Manufacturer Internal Number
B802100
Weight / LBS
0.9
Long Description
Keyless Screw Locking Assembly; 1" Bore; 1.339" Outside Diameter; 1.85" Length; Steel; B800 Series; M6 X 16 Cap Screw
Length
1.85 Inch | 47 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh