CLIMAX METAL
CLIMAX METAL
C123M-190x250
CLIMAX METAL CLIMAX METAL
Description
C123M-190X250 KEYLESS LOCKING ASSEMBLY ; 7.48" ID X 9.843" OD
Keyless Locking Assembly; 190MM Bore; 250MM Outside Diameter; 64.999MM Length; 78.994MM Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Part #
C123M-190x250
BDI #
193931
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123M-190x250/p/193931
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.98
EAN
0044861004760
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M14 X 40
Other Features
15 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123M-190X250
Weight / LBS
21
Long Description
Keyless Locking Assembly; 190MM Bore; 250MM Outside Diameter; 64.999MM Length; 78.994MM Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Bore
7.48 Inch | 190 Millimeter
Length Including Cap
3.11 Inch | 78.994 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Length
2.559 Inch | 64.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


