Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLAA45/75 NR. KLAA045 https://www.bdiexpress.com/medias/INDPTILCKASY-KLAA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhREEzTDJnM05TODVPRE0wTkRrek5qUXdOek0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURUZCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYzc4NWNlYzM0NGVjZjNlOTIyMWQ3M2UwZTQ5MTU5NzAxMjc0ZmIzMWIwZTdlM2EzMzAxNmM4YmUwNGJhZDQ
1404930 Keyless Locking Assemblies 

SATI SATI

KLAA45/75 NR. KLAA045

Description

KLAA 45/75

Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 33MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLAA Series; M8 X 25 Cap Screw

Part #

KLAA045

BDI #
1404930

Details

4140.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,140 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAA
Cap Screw
M8 X 25
Other Features
7 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 33MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLAA Series; M8 X 25 Cap Screw
Length
1.299 Inch | 33 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh