Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLAB25/50 ; KLAB025 https://www.bdiexpress.com/medias/INDPTILCKASY-KLAB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTV8aW1hZ2UvanBlZ3xhRFJqTDJoa1ppODVPRE0wTkRrME5qZzVNekV3TDBsT1JGQlVTVXhEUzBGVFdWOUxURUZDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0ZjZlYjUzM2YyYzQ4NDk2YWY1ZjhlM2EzNTI0YzI2MDI5ZmZlYTZlNzlkOGFkYWZjMzEzYWJiMDI1NTg4MGE
170000032 Keyless Locking Assemblies 

SATI SATI

KLAB25/50 ; KLAB025

Description

SATI KLAB25/50 ; KLAB025

Keyless Screw Locking Assembly; 25MM Bore; 59MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLAB Series; M6 X 20 Cap Screw

Part #

KLAB025

BDI #
170000032

Details

2423.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 2,423 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.33
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Cap Screw
M6 X 20
Other Features
6 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 59MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLAB Series; M6 X 20 Cap Screw
Outside Diameter
2.323 Inch | 59 Millimeter
Length
1.102 Inch | 28 Millimeter
Bore
0.984 Inch | 25 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh