

SATI
SATI
KLCC14/23 ; KLCC014
SATI SATI
Description
SATI KLCC14/23 ; KLCC014
Keyless Screw Locking Assembly; 14MM Bore; 39MM Outside Diameter; 27MM Length; Keyless Screw Locking Assembly; 4MM Additional Length; Steel; KLCC Series; M4 X 12 Cap Screw
Part #
KLCC014
BDI #
17033047
Details
2145.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLCC14-23-;-KLCC014/p/17033047
Your Price
Ft 2,145 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.22
Product Group - BDI
M02236
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLCC
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 14MM Bore; 39MM Outside Diameter; 27MM Length; Keyless Screw Locking Assembly; 4MM Additional Length; Steel; KLCC Series; M4 X 12 Cap Screw
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
1.535 Inch | 39 Millimeter
Length
1.063 Inch | 27 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh