Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLDA75/115 NR. KLDA075 https://www.bdiexpress.com/medias/INDPTILCKASY-KLDA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTd8aW1hZ2UvanBlZ3xhRGxsTDJoa1pTODVPRE0wTkRrME5qSXpOemMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURVJCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDAyN2UwNGYyMDRhODI1NzQ0MDIwMzYwYWIyNmUwYWFhYTNjZjc4NDgyZjE3MzJkZTRjZTlmY2ZjOGUxMGVkY2Q
19419645 Keyless Locking Assemblies 

SATI SATI

KLDA75/115 NR. KLDA075

Description

KLDA75/115 ; KEYLESS HUB SERIES DA 75/115

Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 62MM Length; 10MM Additional Length for Cap; Steel; KLDA Series; M10 X 35 Cap Screw

Part #

KLDA075

BDI #
19419645

Details

12990.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 12,990 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.588
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDA
Cap Screw
M10 X 35
Other Features
8 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLDA75/115
Weight / LBS
5.71
Long Description
Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 62MM Length; 10MM Additional Length for Cap; Steel; KLDA Series; M10 X 35 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
2.441 Inch | 62 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh