

SATI
SATI
KLEE170/225 NR. KLEE170
SATI SATI
Description
KLEE 170/225
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 148MM Length; Keyless Screw Locking Assembly; 16MM Additional Length; Steel; KLEE Series; M16 X 120 Cap Screw
Part #
KLEE170
BDI #
1404963
Details
102030.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE170-225-NR-KLEE170/p/1404963
Your Price
Ft 102,030 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
14 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 148MM Length; Keyless Screw Locking Assembly; 16MM Additional Length; Steel; KLEE Series; M16 X 120 Cap Screw
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
6.693 Inch | 170 Millimeter
Length
5.827 Inch | 148 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh