

SATI
SATI
KLGG50/80 NR. KLGG050
SATI SATI
Description
KLGG 50/80
Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw
Part #
KLGG050
BDI #
1404971
Details
5498.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG50-80-NR-KLGG050/p/1404971
Your Price
Ft 5,498 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.3
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M8 X 22
Other Features
12 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh