

SATI
SATI
KLNN17/21 NR. KLNN017
SATI SATI
Description
SATI KLNN17/21 NR. KLNN017
Keyless Split Ring Locking Assembly; 17MM Bore; 21MM Outside Diameter; 6.3MM Length; Keyless Split Ring Locking Assembly; Steel; KLNN Series
Part #
KLNN017
BDI #
17023086
Details
713.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLNN17-21-NR-KLNN017/p/17023086
Your Price
Ft 713 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.01
Product Group - BDI
M02234
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
KLNN
Other Features
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Split Ring Locking Assembly; 17MM Bore; 21MM Outside Diameter; 6.3MM Length; Keyless Split Ring Locking Assembly; Steel; KLNN Series
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Length
0.248 Inch | 6.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh