Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF FX10-120X165 https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
1290465 Keyless Locking Assemblies 

SKF SKF

PHF FX10-120X165

Description

PHF FX10-120X165 KEYLESS BUSHING

Locking Assembly; 120MM Bore; 165MM Outside Diameter; Keyless Screw Locking Assembly; 33MM Length; 14MM Additional Length For Cap; Steel; FX10 Series; M12 Cap Screw

Part #

PHF FX10-120X165

BDI #
1290465

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
2.6
EAN
7316574533435
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M12
Other Features
16 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
5.73202
Long Description
Locking Assembly; 120MM Bore; 165MM Outside Diameter; Keyless Screw Locking Assembly; 33MM Length; 14MM Additional Length For Cap; Steel; FX10 Series; M12 Cap Screw
Outside Diameter
6.496 Inch | 165 Millimeter
Length
1.299 Inch | 33 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Bore
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh