https://www.bdiexpress.com/medias/INDSKFLCKASY-FX30-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODN8aW1hZ2UvanBlZ3xhR1ZpTDJnNFlpOHhNREl6TlRnNE16RXlOamd4TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd6TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NDA3OTFjMTk5MzkzMmE2NjQ2MDc0NjcyMTA2ZTFjMDVlM2UzMmYxMTc0ZWRlYzQzN2Q3NmE3MjEyYTgzZDhlOQ
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX30-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODN8aW1hZ2UvanBlZ3xhR1ZpTDJnNFlpOHhNREl6TlRnNE16RXlOamd4TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd6TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NDA3OTFjMTk5MzkzMmE2NjQ2MDc0NjcyMTA2ZTFjMDVlM2UzMmYxMTc0ZWRlYzQzN2Q3NmE3MjEyYTgzZDhlOQ
SKF
SKF
PHF FX30-150X168
SKF SKF
Description
PHF FX30-150X168 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 150MM Bore; 168MM Outside Diameter; Keyless Screw Locking Assembly; 25.3MM Length; Steel; FX30 Series
Part #
PHF FX30-150X168
BDI #
24761003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX30-150X168/p/24761003
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.997
EAN
7316575862961
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX30
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
2.20462
Long Description
Locking Assembly; 150MM Bore; 168MM Outside Diameter; Keyless Screw Locking Assembly; 25.3MM Length; Steel; FX30 Series
Outside Diameter
6.614 Inch | 168 Millimeter
Bore
5.906 Inch | 150 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.996 Inch | 25.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

