

SKF
SKF
PHF FX30-45X52
SKF SKF
Description
PHF FX30-45X52 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 45MM Bore; 52MM Outside Diameter; Keyless Screw Locking Assembly; 8.6MM Length; Steel; FX30 Series
Part #
PHF FX30-45X52
BDI #
24761099
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX30-45X52/p/24761099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.045
EAN
7316575925383
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX30
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.09921
Long Description
Locking Assembly; 45MM Bore; 52MM Outside Diameter; Keyless Screw Locking Assembly; 8.6MM Length; Steel; FX30 Series
Outside Diameter
2.047 Inch | 52 Millimeter
Length
0.339 Inch | 8.6 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh