

TSUBAKI
TSUBAKI
PL022X026 EF
TSUBAKI TSUBAKI
Description
PL022X026 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 22MM Bore; 26MM Outside Diameter; 27MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 20 Cap Screw
Part #
PL022X026 EF
BDI #
22382051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL022X026-EF/p/22382051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.118
EAN
0097039708670
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M5 X 20
Other Features
4 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL022X026EF
Weight / LBS
0.26
Long Description
Keyless Screw Locking Assembly; 22MM Bore; 26MM Outside Diameter; 27MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 20 Cap Screw
Additional Length for Cap
0.197 Inch | 5 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.063 Inch | 27 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh