Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL140X230 SL https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
22380092 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL140X230 SL

Description

PL140X230 SL KEYLESS LOCK BUSHING

Keyless Shrink Disc Locking Assembly; 140MM Bore; 230MM Outside Diameter; 60.5MM Length; 8MM Additional Length for Cap; Steel; SL Series; M12 X 45 Cap Screw

Part #

PL140X230 SL

BDI #
22380092

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.91
EAN
0097039766410
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SL
Cap Screw
M12 X 45
Other Features
10 Locking Screws | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL140X230SL
Weight / LBS
22
Long Description
Keyless Shrink Disc Locking Assembly; 140MM Bore; 230MM Outside Diameter; 60.5MM Length; 8MM Additional Length for Cap; Steel; SL Series; M12 X 45 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Length
2.382 Inch | 60.5 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh