

TSUBAKI
TSUBAKI
PL160X210AD-N
TSUBAKI TSUBAKI
Description
TSUBAKI PL160X210AD-N
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 116.002MM Length; 13.995MM Additional Length; Steel; AD Series; M14 X 90 Cap Screw
Part #
PL160X210AD-N
BDI #
25814178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL160X210AD-N/p/25814178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M14 X 90
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 116.002MM Length; 13.995MM Additional Length; Steel; AD Series; M14 X 90 Cap Screw
Bore
6.299 Inch | 160 Millimeter
Length
4.567 Inch | 116.002 Millimeter
Additional Length for Cap
0.551 Inch | 13.995 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh