

TSUBAKI
TSUBAKI
PL2-1/8 KE
TSUBAKI TSUBAKI
Description
PL2-1/8 KE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 2-1/8" Bore; 3" Outside Diameter; 1.358" Length; 0.236" Additional Length; Steel; KE Series; M6 X 25 Cap Screw
Part #
PL2-1/8 KE
BDI #
22380120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL2-1-8-KE/p/22380120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.54
EAN
0097039945860
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M6 X 25
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
1.19
Long Description
Keyless Screw Locking Assembly; 2-1/8" Bore; 3" Outside Diameter; 1.358" Length; 0.236" Additional Length; Steel; KE Series; M6 X 25 Cap Screw
Additional Length for Cap
0.236 Inch | 5.994 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length
1.358 Inch | 34.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh