

TSUBAKI
TSUBAKI
PL280X485 SL
TSUBAKI TSUBAKI
Description
PL280X485 SL KEYLESS LOCK BUSHING
Keyless Shrink Disc Locking Assembly; 300MM Bore; 485MM Outside Diameter; 142.011MM Length; 13MM Additional Length for Cap; Steel; SL Series; M20 X 100 Cap Screw
Part #
PL280X485 SL
BDI #
22382732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL280X485-SL/p/22382732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.62
EAN
0097039767073
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SL
Cap Screw
M20 X 100
Other Features
16 Locking Screws | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL300X485SL
Weight / LBS
260
Long Description
Keyless Shrink Disc Locking Assembly; 300MM Bore; 485MM Outside Diameter; 142.011MM Length; 13MM Additional Length for Cap; Steel; SL Series; M20 X 100 Cap Screw
Length
5.591 Inch | 142.011 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
19.094 Inch | 485 Millimeter
Additional Length for Cap
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh