https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
SKF
SKF
SHR 25
SKF SKF
Description
SHR 25 SH BUSHING
Keyless Screw Locking Assembly; 25MM Bore; 46MM Outside Diameter; 37MM Length; Steel; SHR Series; M6 X 12 Cap Screw
Part #
SHR 25
BDI #
1306741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHR-25/p/1306741
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.396
EAN
7316577641168
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHR
Cap Screw
M6 X 12
Other Features
6 Locking Screws | Non Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHR 25
Weight / LBS
0.884
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 46MM Outside Diameter; 37MM Length; Steel; SHR Series; M6 X 12 Cap Screw
Outside Diameter
1.811 Inch | 46 Millimeter
Length
1.457 Inch | 37 Millimeter
Bore
0.984 Inch | 25 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

