TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1350 IN 1-1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1350 IN 1-1/2 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-1/2" Bore; 2.559" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1350 Series; M6 Cap Screw
Part #
69790498323
BDI #
599310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1350-IN-1-1-2/p/599310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.38
EAN
0697904983234
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1350
Cap Screw
M6
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1350 IN 1-1/2
Manufacturer Internal Number
98323
Weight / LBS
0.838
Long Description
Keyless Screw Locking Assembly; 1-1/2" Bore; 2.559" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1350 Series; M6 Cap Screw
Length
1.102 Inch | 28 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


