TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 220
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 220 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 220MM Bore; 370MM Outside Diameter; 103.988MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Part #
SLD 900 MM 220
BDI #
598962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-220/p/598962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
48.935
EAN
0697904980318
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M16
Other Features
15 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 220
Manufacturer Internal Number
98031
Weight / LBS
119.05
Long Description
Keyless Shrink Disc Locking Assembly; 220MM Bore; 370MM Outside Diameter; 103.988MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Bore
8.661 Inch | 220 Millimeter
Length
4.094 Inch | 103.988 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


