Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAS3003 140/190 https://www.bdiexpress.com/medias/INDTASASYXXX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFHWTVMMmd5WlM4eE1EYzJPVFF4TmpJeU5EYzVPQzlKVGtSVVFWTkJVMWxZV0ZoZlUxTmZNekF3ZURNd01DNXFjR2N8Y2NiMjQzYmZhZGYzNTZhMTA2MTZkOGY3NjE1ZjljOTQ4NWFiNjgxZmVhYjAxYjZkZGVkNzU4NTdlYmI5N2U5Ng
17007190 Keyless Locking Assemblies 

TAS SCHAEFER TAS SCHAEFER

TAS3003 140/190

Description

TAS SCHAEFER TAS3003 140/190

Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 57MM Length; Keyless Screw Locking Assembly; 14MM Additional Length; Stainless Steel; M14 X 040 Cap Screw

Part #

TAS3003 140/190

BDI #
17007190

Details

35433.3 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 35,433 / each
Ft 65,500 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TAS SCHAEFER
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.1
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Cap Screw
M14 X 40
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://tas-schaefer.com
Weight / LBS
11.464
Long Description
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 57MM Length; Keyless Screw Locking Assembly; 14MM Additional Length; Stainless Steel; M14 X 040 Cap Screw
Bore
5.512 Inch | 140 Millimeter
Length
2.244 Inch | 57 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh