Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TTQM0416 https://www.bdiexpress.com/medias/INDFEELCKASY-MINI-KWRNCH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTV8aW1hZ2UvanBlZ3xhRGRqTDJneU1pODVOamMxT1RrMk9UZzNOREl5TG1wd1p3fDk2MWM0ZjFhNDJmYWUxNDljOTNhM2VmNzc0MzgyNjhkNTlmM2Y0NzE2NDZlOWQ0NzEyOWY1M2FlNmRiMDgyNWE
19305797 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

TTQM0416

Description

TTQM0416 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL

Keyless Wrench Locking Assembly; 4MM Bore; 16MM Outside Diameter; 19MM Length; Steel; Mini Series

Part #

TTQM0416

BDI #
19305797

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.014
EAN
0662345034364
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
Trantorque Mini 4mm Steel
Manufacturer Internal Number
TTQM0416
Weight / LBS
0.044
Long Description
Keyless Wrench Locking Assembly; 4MM Bore; 16MM Outside Diameter; 19MM Length; Steel; Mini Series
Bore
0.157 Inch | 4 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Length
0.748 Inch | 19 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh