Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN20 https://www.bdiexpress.com/medias/INDNTNLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFF5TVRVMU9EY3dOakl3Tmk5SlRrUk9WRTVNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Yjk2YzlkZjY0ODI2MDc1MzVkOTJhMmQ0MzMwNjY1MDg5NGJhMzRhMDQwMGVjYTAzNTQzOTJmZTcxM2FkYjVjOA
1214493 Lock Nuts 

NTN NTN

AN20

Description

AN20 BEARING LOCKNUT ; M100 X 2MM THD 18MM WD LOCK TYPE

Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.146MM Thread Pitch Diameter Min; 98.323MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

AN20

BDI #
1214493

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.72
EAN
4547359017397
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M100 X 2
Lockwasher/Lockplate Part Number
W-20
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.53883
Long Description
Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.146MM Thread Pitch Diameter Min; 98.323MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Thread Pitch Diameter Min
3.864 Inch | 98.146 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Thread Pitch Diameter Max
3.871 Inch | 98.323 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh