Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ANL34 https://www.bdiexpress.com/medias/INDNTNLCKNUT-ANL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1V4TDJoaE5pOHhNRFF5TVRVMU9URTJORGsxT0M5SlRrUk9WRTVNUTB0T1ZWUmZRVTVNWHpNd01IZ3pNREF1YW5Cbnw1ZWY3YTQyNGExY2ZkY2Q1Zjc0NjlmYWU3Yjg0OWExZDAxMTUwMzJkZGFiOTRjZmJmZmEyMDBiZTQyZWNiMTgw
17146590 Lock Nuts 

NTN NTN

ANL34

Description

ANL34 ADAPTER SLEEVE

Locknut; 200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 170MM Thread Pitch Diameter Min; 171.5MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

ANL34

BDI #
17146590

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.64
EAN
4547359016758
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M170 X 3
Lockwasher/Lockplate Part Number
AWL34
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.792
Long Description
Locknut; 200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 170MM Thread Pitch Diameter Min; 171.5MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
7.874 Inch | 200 Millimeter
Thread Pitch Diameter Max
6.752 Inch | 171.5 Millimeter
Thread Pitch Diameter Min
6.693 Inch | 170 Millimeter
Nominal Thickness
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh