WHITTET-HIGGINS
WHITTET-HIGGINS
BHM-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHM-18 LOCKNUT ; 12TPI 4.656" OD 0.781" NOMINAL THK
12 Threads per Inch; 4-21/32" Outside Diameter; 25/32" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; UNS Thread
Part #
BHM-18
BDI #
967094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHM-18/p/967094
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.562
EAN
0751968341802
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.527-12
Thread Name
UNS
Other Features
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.2
Long Description
12 Threads per Inch; 4-21/32" Outside Diameter; 25/32" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Nominal Thickness
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


