Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM 3076 https://www.bdiexpress.com/medias/INDTIMLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzV8aW1hZ2UvanBlZ3xhR1EzTDJnMk1pOHhNREkwTVRNMU1qUTVPVEl6TUM5SlRrUlVTVTFNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfGJhMzNhNzE4YWJkYTljYzZjNmZmNzQxNmU2ZjBlMzBhM2MxMzQ1MWIyMDBmM2YyMTQzMGZiZWY5Y2M2MzYyZjk
1357966 Lock Nuts 

TIMKEN TIMKEN

HM 3076

Description

HM 3076

Locknut; 450MM Outside Diameter; 48MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3076 Lockwasher Part Number; ISO Metric Thread

Part #

200159529

BDI #
1357966

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
14.9
EAN
0087796251229
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR380 X 5
Lockwasher/Lockplate Part Number
MS3076
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
32.84884
Long Description
Locknut; 450MM Outside Diameter; 48MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3076 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
17.717 Inch | 450 Millimeter
Nominal Thickness
1.89 Inch | 48 Millimeter
Thread Pitch Diameter Min
14.961 Inch | 380 Millimeter
Thread Pitch Diameter Max
15.059 Inch | 382.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh