Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM 3088 https://www.bdiexpress.com/medias/INDSKFLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODV8aW1hZ2UvanBlZ3xhR1kwTDJnM1lTOHhNREkwTVRNME9UVTRNamczT0M5SlRrUlRTMFpNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfDAyNzUxMTcwYTcxNzUzZjNiYWZiODE3ZDFlYTdmYjk3MjFjYTBkMzcxOWQwNmY2MGY3ZWYyOWZlMjJjYTVkNDE
1302946 Lock Nuts 

SKF SKF

HM 3088

Description

HM 3088 BRG LOCKNUT

Locknut; 520MM Outside Diameter; 60MM Nominal Thickness; TR440 X 5 Thread Size; MS3088 Lockwasher Part Number; ISO Metric Thread

Part #

HM 3088

BDI #
1302946

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
23.996
EAN
7316570119992
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR440 X 5
Lockwasher/Lockplate Part Number
MS3088
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
57.76111
Long Description
Locknut; 520MM Outside Diameter; 60MM Nominal Thickness; TR440 X 5 Thread Size; MS3088 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
2.362 Inch | 60 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh