Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM3064 https://www.bdiexpress.com/medias/INDTIMLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzV8aW1hZ2UvanBlZ3xhR1EzTDJnMk1pOHhNREkwTVRNMU1qUTVPVEl6TUM5SlRrUlVTVTFNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfGJhMzNhNzE4YWJkYTljYzZjNmZmNzQxNmU2ZjBlMzBhM2MxMzQ1MWIyMDBmM2YyMTQzMGZiZWY5Y2M2MzYyZjk
21964718 Lock Nuts 

TIMKEN TIMKEN

HM3064

Description

HM3064

Locknut; 380MM Outside Diameter; 42MM Nominal Thickness; TR320 X 5 Thread Size; 320MM Thread Pitch Diameter Min; 322.5MM Thread Pitch Diameter Max; MS3064 Lockwasher Part Number; ISO Metric Thread

Part #

100141859

BDI #
21964718

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.005
EAN
0013992155320
Product Group - BDI
F00240
Threads per Inch
Metric
Thread Size
TR320 X 5
Lockwasher/Lockplate Part Number
MS3064
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
21.91392
Long Description
Locknut; 380MM Outside Diameter; 42MM Nominal Thickness; TR320 X 5 Thread Size; 320MM Thread Pitch Diameter Min; 322.5MM Thread Pitch Diameter Max; MS3064 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
12.697 Inch | 322.5 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Thread Pitch Diameter Min
12.598 Inch | 320 Millimeter
Nominal Thickness
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh