SKF
SKF
KM 1
SKF SKF
Description
KM 1 BRG LOCKNUT ; 22MM OD 4MM NOMINAL THK 10EA/PAK
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; MB-1 Lockwasher Part Number; ISO Metric Thread
Part #
KM 1
BDI #
1422105
Details
1805.44
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-1/p/1422105
Your Price
Ft 1,805 / each
Ft 3,472 / each BDIExpress
Ft 3,472 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.072
EAN
7316571353449
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M12 X 1
Lockwasher/Lockplate Part Number
MB-1
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; MB-1 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Nominal Thickness
0.157 Inch | 4 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh